Free Shipping : For every order of $350 or more with the promo code : FREESHIP

SQUARE LED PERFORMANCE WIDE FLOOD LIGHT

812.450401 - UNSPSC 39111520
HIGH POWER SQUARE LED PERFORMANCE FLOOD LIGHT HIGH POWER SQUARE LED PERFORMANCE FLOOD LIGHT
HIGH POWER SQUARE LED PERFORMANCE FLOOD LIGHT

Delivery

In stock delivery from our warehouses.
0 Review(s)

Square LED Performance Wide Flood Lamp

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 12:53 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 12:53 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Effective Lumens 3,120
Dimensions (W x H x D) 4.25 x 5 x 1.81 inches
LED 16 x 1.5W OSRAM
Voltage 10V to 30V
Amp Draw 2.23 @ 12V
EAN 4065233043633

Features

Adjustable Stainless-Steel Mounting Bracket
Material: Polycarbonate Lens, Chrome Housing, Adjustable Stainless-Steel Bracket
Unit Weight: 286g

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.